Beli milling vice di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Milling Vise (Ragum Mesin Bor)
    Mulai

    Rp12.999.900

    TRUSCO Milling Vise (Ragum Mesin Bor)
    Deskripsi:
    -Durability and durable design across each part.-Mounted on a milling machine, mainly used for rough machining.-The upper vise part can be rotated 360° left and right.
    atribut:
    • Dimension: 24.5 to 25.0cm
    • Foot Width Size: EEE
    • Shoe Length: 37.5cm
    • Pressure Resistant Load: 10kN
    • Backing Materials: Knitting
    • Toecap Materials: iron
    • Body and Sole Materials: PVC(polyvinyl chloride)+ oil-resistant content
  2. TRUSCO Milling Vise (Ragum Mesin Bor)
    60%
    Mulai

    Rp4.799.900

    TRUSCO Milling Vise (Ragum Mesin Bor)
    Deskripsi:
    Guide block and holes for attaching the guide block are not provided. Fix by using jigs such as a T-slot nuts and stud bolts.
    atribut:
    • Material: Normal Cast Iron (FC250)
  3. Vertex K-Type Milling Vise (Ragum Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    Vertex K-Type Milling Vise (Ragum Mesin)
    Deskripsi:
    It's a practical piece of equipment with excellent precision and a high quality finished.Body, movable jaw and swivel base made of closes-grained high tensile iron castings. Built for machining and retained accuracy.Jaw plates were made of hardened and grounded tool steel.It's the most suitable for the Milling, Grinding and Drilling.ACCURACY WITHIN 0.02 mm.In order to ensure the accurence when using it' better that don't put swivel base together.
  4. TRUSCO Milling Vise (Ragum Mesin Bor)
    Mulai

    Rp11.999.900

    TRUSCO Milling Vise (Ragum Mesin Bor)
    atribut:
    • Material: Ordinary Cast Iron (FC250)
    • Mouth Width (mm): 153
    • Maximum Tightening Force (kN): 12.74
    • Mouth Depth (mm): 43
    • Mouth Opening (mm): 112
  5. TRUSCO Precision Vise with Handle (Ragum Mesin Bor)
    Mulai

    Rp7.099.900

    TRUSCO Precision Vise with Handle (Ragum Mesin Bor)
    atribut:
    • Material: Body:Carbon Tool Steel (SKS-93) (Hardness HRC56 to 60)
    • Specifications: Perpendicularity within ± 0.005mm/100mm Parallelism within 0.005mm/100mm
  6. monotaro Cross Vise (Ragum Mesin)
    Mulai

    Rp2.499.900

    monotaro Cross Vise (Ragum Mesin)
    Deskripsi:
    It is a vise that can be crossed back and forth and right and left.. Tightening fixation of workpiece.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Cast iron (FC42)
  7. Vertex Clamping Kit
    Mulai

    Rp2.999.900

    Vertex Clamping Kit
    Deskripsi:
    52-Pc Steel Clamping Kit.
  8. Oxford Precision Steel Parallels For Oxd3723620K
    Mulai

    Rp429.900

    Oxford Precision Steel Parallels For Oxd3723620K
    Deskripsi:
    Hardened and ground steel parallels for workshop use. Supplied in pairs for packing or levelling components prior to machining in tool rooms or machine shops. Supplied in Pairs. Hardness: HRC:58 - 62 Accuracy: +/- 0.005mm
    atribut:
    • Additional Features: For OXD3723620K Hardened and ground Supplied in Pairs
    • Hardness: 58 - 62
    • Number of Pieces: 1 PR
    • Overall Length: 160mm
    • Material: Steel
    • Type: Precision Parallels
    • Accuracy: +/- 0.005mm
    • Overall Width: 10mm
    • Overall Height: 4mm
    • Includes: Parallels (2) One Pair
  9. SUPER TOOL Precision Vice
    Mulai

    Rp36.999.900

    SUPER TOOL Precision Vice
    Deskripsi:
    -It is a precision vise with a built-in hydraulic mechanism.-It is a highly accurate parallelism/perpendicularity precision device.-Sub-zero treatment has been applied and aging is minimized.
    atribut:
    • Total LengthxTotal WidthxTotal Height: 300x125x90mm
    • Opening Width: 125mm
    • Opening: 165mm
    • Opening Depth: 40mm
    • Max Tightening Power: 15kN
    • Material: SKS3
    • Hardness: HRC60
  10. TRUSCO F Type Vise for Drilling Machine (Ragum Mesin Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    TRUSCO F Type Vise for Drilling Machine (Ragum Mesin Bor)
    Deskripsi:
    It is made of cast iron which is hard to break even for strong work.
    atribut:
    • Finishing Material: (Body) FC25
  11. KRISBOW Ragum Hidrolik
    Mulai

    Rp8.399.900

    KRISBOW Ragum Hidrolik
    Deskripsi:
    Hydraulic Machine Vise 175mm
  12. Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Mulai

    Rp699.900

    Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Deskripsi:
    SENATOR Workshop Drill Press Vice Cocok untuk digunakan pada latihan pilar / bangku untuk menenangkan benda kerja di semua aplikasi tugas pengeboran ringan untuk garasi atau bengkel kecil. Cast konstruksi dengan slot mesin yang spasi untuk cocok untuk semua populer pangkalan bor berdiri. Lintas dibor menangani dengan sliding T-bar untuk pengaruh ekstra
  13. KURITA Air Duster Gun (Semprotan Angin Kompresor)
    58%
    Mulai

    Rp319.900

    KURITA Air Duster Gun (Semprotan Angin Kompresor)
    Deskripsi:
    -Best selling commodity with standard air gun.-The flow rate can be adjusted with a nozzle. -For general cleaning work. -Surface Treatment (chrome plated finishing)
  14. ATS Paron Vise (Ragum Paron)
    Mulai

    Rp269.900

    ATS Paron Vise (Ragum Paron)
    Deskripsi:
    Catok Paron terdiri dari dua bagian, bagian pertama Catok untuk menjepit barang yang hendak dikerjakan, bagian kedua adalah parom bidang yang rata yang digunakan untuk memproses barang yang dikerjakan. Catok untuk menjepit benda kerja sehingga barang tidak bergerak dan kita bisa mengambil alat lain untuk mengolahnya. sangat cocok digunakan buat membantu para Teknisi untuk menjepit PCB atau lainnya,
  15. Vertex Lock-Fixed II Precision Machine Vise (Ragum Mesin)
    Mulai

    Rp9.899.900

    Vertex Lock-Fixed II Precision Machine Vise (Ragum Mesin)
    Deskripsi:
    With the ability of lock-fixed III 2,3,4,5,.Use the semi-sphere segment principle.When operate several vises (in a row) put on one machine bed, the operating.
  16. Vertex 2-Way Machine Vise (Ragum Mesin)
    Mulai

    Rp8.499.900

    Vertex 2-Way Machine Vise (Ragum Mesin)
    atribut:
    • Angle (°): 0-90
  17. TRUSCO Milling Vice
    58%
    Mulai

    Rp559.900

    TRUSCO Milling Vice
    Deskripsi:
    -Durability and durable design across each part.-Mounted on a milling machine, mainly used for rough machining.
  18. Sika SikaCim Concrete Additive (Pengeras Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

    Sika SikaCim Concrete Additive (Pengeras Beton)
    Deskripsi:
    SikaCim® Concrete AdditiveHIGH RANGE WATER REDUCINGWater reducing dan superplasticizer yang sangat efektif untuk mempercepat proses pengerasan dengan karakteristik workability tinggi pada beton.SikaCim® Concrete Additive memiliki kelebihan sebagai berikut:Pengurangan air sampai dengan 20 % yang akan memberikan efek kenaikan kuat tekan 40 % pada usia 28 hari.Meningkatkan kekedapan air.
  19. Vertex B-Type Milling Vise
    Mulai

    Rp3.299.900

    Vertex B-Type Milling Vise
    Deskripsi:
    A wider bottom to increase clamping force.Groove device to collect cutting oil.Full 360° swivel base with line, accurate graduation.In order to ensure the accurence when using it better that dont put swivel base together.
    atribut:
    • Capacity (mm): 65
    • Clamping Force (kgf): 900
    • Jaw Width (mm): 100
    • Jaw Height (mm): 33
Daftar Harga milling vice Terbaru November 2026
TRUSCO Milling Vise (Ragum Mesin Bor)Rp12.999.900
TRUSCO Milling Vise (Ragum Mesin Bor)Rp4.799.900
Vertex K-Type Milling Vise (Ragum Mesin)Rp3.899.900
TRUSCO Milling Vise (Ragum Mesin Bor)Rp11.999.900
TRUSCO Precision Vise with Handle (Ragum Mesin Bor)Rp7.099.900
monotaro Cross Vise (Ragum Mesin)Rp2.499.900
Vertex Clamping KitRp2.999.900
Vertex Hydraulic Machine ViseRp11.999.900
Oxford Precision Steel Parallels For Oxd3723620KRp429.900
SUPER TOOL Precision ViceRp36.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)